
Bowling Circle Vinyl Laminated Decal
Mfr # D-12-CIR-Bowling Zone
Zoro # G909700879
product price: $8.99
/eaKey Features
Size
12"
UV Resistant
Yes
Sign Material
Vinyl
Thickness
0.1 in
Sign Mounting Style
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-12-CIR-Bowling Zone
Zoro #
G909700879
UPC #
-
Country of Origin
United States
Dimensions
Size
12"
Thickness
0.1 in
Height
12 in
Length
12 in
Width
0.01 in
Details
UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.