Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Rinse Circle Corrugated Plastic Sign

  • Mfr # C-16-CIR-WS-Brush Rinse

  • Zoro # G509704604


product price: $20.99
/ea

Key Features

Height
16 in
Length
16 in
Includes
HasStakes
Sign Material
Corrugated Plastic
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-16-CIR-WS-Brush Rinse
Zoro #
G509704604
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Length
16 in
Thickness
0.1 in
Width
0.04 in

Details

Includes
HasStakes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
No
UV Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.