Shop SIGNMISSION
See all product information
Create Account
Brush Rinse Circle Corrugated Plastic Sign
- Mfr # C-8-CIR-Brush Rinse
- Zoro # G709706767
product price:Â
$
7.99
/ea
Key Features
Includes
NoStakes
Length
8 in
Width
0.04 in
Sign Mounting Style
Yard Stakes
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-8-CIR-Brush Rinse
- Zoro #
- G709706767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Width
- 0.04 in
- Height
- 8 in
- Thickness
- 0.1 in
Details
- Includes
- NoStakes
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.