Shop SIGNMISSION
See all product information
Create Account
Brush Rinse Circle Vinyl Laminated Decal
- Mfr # D-16-CIR-Brush Rinse
- Zoro # G109700884
product price:Â
$
13.99
/ea
Key Features
Width
0.01 in
Size
16"
Height
16 in
Length
16 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-16-CIR-Brush Rinse
- Zoro #
- G109700884
- UPC #
- -
- Country of Origin
- United States
- UV Resistant
- Yes
- Sign Material
- Vinyl
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
Dimensions
- Width
- 0.01 in
- Size
- 16"
- Height
- 16 in
- Length
- 16 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.