
Brush Rinse Circle Vinyl Laminated Decal
Mfr # D-36-CIR-Brush Rinse
Zoro # G309703517
product price: $39.99
/eaKey Features
Width
0.01 in
Length
36 in
Height
36 in
Size
36"
Sign Mounting Style
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-36-CIR-Brush Rinse
Zoro #
G309703517
UPC #
-
Country of Origin
United States
Dimensions
Width
0.01 in
Length
36 in
Height
36 in
Size
36"
Thickness
0.1 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Sign Material
Vinyl
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.