Shop SIGNMISSION
See all product information
Create Account
Cabin Rental With Right Arrow Heavy-Gauge Aluminum Architectural Sign, BS-1824-24403
- Mfr # A-DES-BS-1824-24403
- Zoro # G609681386
product price:Â
$
52.95
/ea
Key Features
Sign Background Color
Black & Silver
Width
18 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BS-1824-24403
- Zoro #
- G609681386
- UPC #
- 196617269234
- Country of Origin
- United States
- Item
- Cabin Rental (With Right Arrow)
- Sign Background Color
- Black & Silver
Dimensions
- Width
- 18 in
- Height
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.