Zoro Homepage

Cajun Style Boiled Peanuts, 12 Inch, Decal

  • Mfr # D-DC-12 Cajun Style Boiled Peanuts19

  • Zoro # G015332834


product price: $11.99
/ea

Key Features

Width
1 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-DC-12 Cajun Style Boiled Peanuts19
Zoro #
G015332834
UPC #
746507082100
Country of Origin
United States

Dimensions

Width
1 in
Height
4.5 in

Description

This Cajun Style Boiled Peanuts Decal is a great way to advertise your buisness This decal is made from heavy duty laminated outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission decal features a High-Definition image that pops with color and is sure to bring in customers. Something for Everyone We've got a wide range of American-made Decals just like this to promote your buisness, From Apple Crisp to Tostadas we have a decal for every need Colorful and Durable SignMission Decals are crafted with heavy duty laminated outdoor vinyl and printed with the highest quality UV-treated inks in the industry, so they won't fade even in direct sunlight. When you're ready to remove it, the decal peels off easily without leaving any sticky residue behind. Product Details: Cajun Style Boiled Peanuts Decal Heavy Duty Laminated Outdoor Viny Indoor and Outdoor Use Fade Resistant Dimension: 12''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.