California No Trespassing Shield Sign Ca, 12 inch X 12 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-12-368
  • Zoro # G315341109
product price: 
$
15.89
/pk of 2, $7.95/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-2PACK-12-368
Zoro #
G315341109
UPC #
198821755862
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
12 in
Height
12 in

Description

Enforce Boundaries with the "California No Trespassing" Shield Sign Warn trespassers with this Shield Sign that cites "California Penal Code Section 602L." Perfect for private properties, gated communities, or restricted areas, this sign emphasizes legal consequences for trespassing, ensuring safety and compliance. Rugged and Reliable Design This 12 inch by 12 inch sign is constructed from heavy-duty commercial grade polystyreneplastic for exceptional resistance to rust and corrosion. Its fade-resistant inks and UV-protective coating ensure visibility and legibility in outdoor conditions. Pre-cut holes make installation simple and secure on gates, fences, or walls. Professional and Authoritative Messaging The bold text and legal reference provide a clear warning, helping to maintain property security and minimize risks of unauthorized access. Built to last, it's a reliable tool for property protection.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.