Shop SIGNMISSION

California Route Marker Shield Sign Us 1, 12 inch X 12 inch, Vinyl Decal, 2PK

  • Mfr # SHI-D-2PACK-12-370
  • Zoro # G315340928

product price: 
$
16.49
/pk of 2, $8.25/ea

Key Features

Width
12 in
Size
12 in x 12 in
Height
12 in
Sign Material
Vinyl Decal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-D-2PACK-12-370
Zoro #
G315340928
UPC #
198821756098
Country of Origin
United States

Dimensions

Width
12 in
Size
12 in x 12 in
Height
12 in

Details

Sign Material
Vinyl Decal

Description

Celebrate California's Iconic Highways with the "US 101" Route Marker Shield Sign Decal Add a touch of history and charm to your space with this Shield Sign Decal, featuring "US 101." Perfect for road enthusiasts, collectors, or fans of Americana, this sign celebrates the Pacific Coast Highway and its scenic legacy. It's a stylish addition to garages, offices, or outdoor spaces. High-Quality Construction for Long-Lasting Appeal Made from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl, this 12 inch by 12 inch sign resists scratch and wear, ensuring durability indoors or outdoors. The fade-resistant inks and UV-protective coating keep the design vibrant and eye-catching. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. A Tribute to California's Scenic Roadways The bold US 101 design captures the spirit of adventure and coastal exploration, making it a standout addition to any collection or decor. Built to last, it's a perfect homage to California's historic highways.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.