Shop SIGNMISSION

California Route Marker Shield Sign Us 1, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-370
  • Zoro # G315345305

product price: 
$
24.25
/ea

Key Features

Sign Material
Plastic Sign
Height
18 in
Width
18 in
Size
18 in x 18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-P-18-370
Zoro #
G315345305
UPC #
198821756074
Country of Origin
United States

Dimensions

Height
18 in
Width
18 in
Size
18 in x 18 in

Details

Sign Material
Plastic Sign

Description

Celebrate California's Iconic Highways with the "US 101" Route Marker Shield Sign Add a touch of history and charm to your space with this Shield Sign, featuring "US 101." Perfect for road enthusiasts, collectors, or fans of Americana, this sign celebrates the Pacific Coast Highway and its scenic legacy. It's a stylish addition to garages, offices, or outdoor spaces. High-Quality Construction for Long-Lasting Appeal Made from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign resists rust and wear, ensuring durability indoors or outdoors. The fade-resistant inks and UV-protective coating keep the design vibrant and eye-catching. Pre-cut holes make installation easy on walls, posts, or fences. A Tribute to California's Scenic Roadways The bold US 101 design captures the spirit of adventure and coastal exploration, making it a standout addition to any collection or decor. Built to last, it's a perfect homage to California's historic highways.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.