Campers Only Heavy-Gauge Aluminum Rust Proof Parking Sign

  • Mfr # A-1824-24289

  • Zoro # G709580732


product price:  $36.25
/ea

Key Features

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Size
18" X 24"
Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1824-24289
Zoro #
G709580732
UPC #
785590116330
Country of Origin
United States

Dimensions

Thickness
0.1 in
Size
18" X 24"
Length
24 in
Width (In.)
1 in
Height (In.)
18 in

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
3 lb
Double-Sided
No
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.