Camping Arrow Decal Funny Home Decor 24in Wide
- Mfr # D-A-8-999927
- Zoro # G509671180
product price:Â
$
13.99
/ea
Key Features
Size
8 in x 24 in
Sign Mounting Style
Self Adhesive
Length
8"
Double-Sided
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-A-8-999927
- Zoro #
- G509671180
- UPC #
- 807330566172
- Country of Origin
- United States
Dimensions
- Size
- 8 in x 24 in
- Length
- 8"
- Thickness
- 0.1 in
- Height
- 24"
Details
- Item
- Decal
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
- UV Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.