
Camping Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999927
Zoro # G009673530
product price:Â $9.89
/eaKey Features
UV Resistant
Yes
Double-Sided
No
Thickness
0.1 in
Length
6"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-ARROW-999927
Zoro #
G009673530
UPC #
703791212965
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
6"
Height
18"
Details
Item
Plastic Sign
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.