Candy Canes Arrow Sign Funny Home Decor 30in Wide

  • Mfr # P-ARROW10-999926

  • Zoro # G509673351


product price:  $18.99
/ea

Key Features

Height
30"
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-ARROW10-999926
Zoro #
G509673351
UPC #
645239704710
Country of Origin
United States

Dimensions

Height
30"
Thickness
0.1 in
Length
10"

Details

Item
Plastic Sign
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.