Zoro Homepage

Capricorn Circle Corrugated Plastic Sign

  • Mfr # C-36-CIR-Capricorn

  • Zoro # G809703765


product price: $42.99
/ea

Key Features

UV Resistant
Yes
Width
0.04 in
Sign Mounting Style
Yard Stakes
Length
36 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-36-CIR-Capricorn
Zoro #
G809703765
UPC #
-
Country of Origin
United States

Dimensions

Width
0.04 in
Length
36 in
Thickness
0.1 in
Height
36 in

Details

UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
No
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.