
Caught Collecting Golf Balls Circle Corrugated Plastic Sign
Mfr # C-36-CIR-Caught collecting golf balls
Zoro # G109704448
product price:Â $42.99
/eaKey Features
Size
36"
Double-Sided
No
UV Resistant
Yes
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-36-CIR-Caught collecting golf balls
Zoro #
G109704448
UPC #
-
Country of Origin
United States
Dimensions
Size
36"
Thickness
0.1 in
Height
36 in
Length
36 in
Width
0.04 in
Details
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Includes
NoStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.