
Caution 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99860
Mfr # FD-2-R-16-99860
Zoro # G209593010
product price:Â $10.15
/eaKey Features
Width
0.01 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD-2-R-16-99860
Zoro #
G209593010
UPC #
807330750175
Country of Origin
United States
Dimensions
Width
0.01 in
Height
16 in
Thickness
0.1 in
Length
16 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.