Caution Biohazard 16in Non-Slip Floor Marker, 6PK, 16 in H, FD-C-16-6PK-99964

  • Mfr # FD-C-16-6PK-99964

  • Zoro # G109593035


product price:  $77.99
/pk 6, $13.00/ea

Key Features

Width
0.01 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-C-16-6PK-99964
Zoro #
G109593035
UPC #
807330672453
Country of Origin
United States

Dimensions

Width
0.01 in
Height
16 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products