Zoro Homepage

CDB Oils and More, 48 Inch, Banner

  • Mfr # B-120-30358

  • Zoro # G315332046


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
120 in
Sign Material
Banner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-120-30358
Zoro #
G315332046
UPC #
197560339319
Country of Origin
United States

Dimensions

Width
48 in
Height
120 in

Details

Sign Material
Banner

Description

This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We've got a wide range of American-made Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor


  • • BANNER SIZE: 48" X 120".
  • • Indoor/Outdoor Use - Our Banners are durable, made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use.
  • • Quick & Easy Mount - This Banner comes with Grommets to make it easy to hang and start advertising in minutes.
  • • Crisp, Clear Image - Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers.
  • • Proudly Made In The USA - Buy with confidence from an American owned and operated company! SignMission Banners are produced in our state-of-the-art facility in West Palm Beach, Florida, proudly made in the U.S.A.!.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.