Chocolate Covered Bacon Decal Concession Stand Food Truck Sticker, D-DC-24 Chocolate Covered Bacon19

  • Mfr # D-DC-24 Chocolate Covered Bacon19

  • Zoro # G809695190


product price:  $26.99
/ea

Key Features

Height
24 in
Length
10 in
Width
1 in
Size
24 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-DC-24 Chocolate Covered Bacon19
Zoro #
G809695190
UPC #
746507088560
Country of Origin
United States

Dimensions

Height
24 in
Length
10 in
Width
1 in
Size
24 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products