
CHRIST IS RISEN CELEBRATE EASTER DECAL sticker easter bible celebrate
Mfr # D-24 Christ Is Risen Celebrate
Zoro # G609593245
product price: $17.59
/eaKey Features
Length
9 in
Height
24 in
Thickness
0.1 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-24 Christ Is Risen Celebrate
Zoro #
G609593245
UPC #
682017704821
Country of Origin
United States
Dimensions
Length
9 in
Height
24 in
Thickness
0.1 in
Width
1 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Sign Material
Vinyl
Double-Sided
No
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.