Zoro Homepage

CHRIST IS RISEN CELEBRATE EASTER DECAL sticker easter bible celebrate

  • Mfr # D-48 Christ Is Risen Celebrate

  • Zoro # G009593166


product price: $34.99
/ea

Key Features

UV Resistant
Yes
Length
18 in
Height
48 in
Sign Mounting Style
Self Adhesive
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-48 Christ Is Risen Celebrate
Zoro #
G009593166
UPC #
682017706443
Country of Origin
United States

Dimensions

Length
18 in
Height
48 in
Thickness
0.1 in
Width
1 in

Details

UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Double-Sided
No

Description

This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.