
Christmas Arrow Yard Sign Funny Home Decor 30in Wide
Mfr # C-ARROW10-999915
Zoro # G209593133
product price:Â $18.99
/eaKey Features
Length
10"
Thickness
0.1 in
Size
10 in x 30 in
UV Resistant
Yes
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-ARROW10-999915
Zoro #
G209593133
UPC #
705675561602
Country of Origin
United States
Dimensions
Length
10"
Thickness
0.1 in
Size
10 in x 30 in
Height
30"
Details
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Yard Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.