CHRISTMAS DECORATIONS DECAL sticker x-mas xmas trees decor wreaths

  • Mfr # D-24 Christmas Decorations

  • Zoro # G909593143


product price:  $15.75
/ea

Key Features

Height
24 in
Thickness
0.1 in
Double-Sided
No
UV Resistant
Yes
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-24 Christmas Decorations
Zoro #
G909593143
UPC #
014891001817
Country of Origin
United States

Dimensions

Height
24 in
Thickness
0.1 in
Width
1 in
Length
9 in

Details

Double-Sided
No
UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive

Description

This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.