
Christmas Is All About Jesus Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-16-CIR-DS-WS-ChristmasisallaboutJesus
Zoro # G309593187
product price:Â $25.45
/eaKey Features
Thickness
0.1 in
Width
0.04 in
Height
16 in
UV Resistant
Yes
Double-Sided
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-16-CIR-DS-WS-ChristmasisallaboutJesus
Zoro #
G309593187
UPC #
705675613073
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
0.04 in
Height
16 in
Length
16 in
Details
UV Resistant
Yes
Double-Sided
Yes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Single or Double Sided
Double Sided
Stake Included
Has Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.