
Christmas Is All About Jesus Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-16-CIR-DS-WS- ChristmasisallaboutJesus
Zoro # G709593183
product price:Â $25.45
/eaKey Features
UV Resistant
Yes
Length
16 in
Width
0.04 in
Height
16 in
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-16-CIR-DS-WS- ChristmasisallaboutJesus
Zoro #
G709593183
UPC #
705675499554
Country of Origin
United States
Dimensions
Length
16 in
Width
0.04 in
Height
16 in
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.