Christmas Is All About Jesus Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-24-CIR-DS-WS-ChristmasisallaboutJesus

  • Zoro # G109593110


product price:  $29.65
/ea

Key Features

Sign Mounting Style
Yard Stakes
Height
24 in
Thickness
0.1 in
Double-Sided
Yes
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-24-CIR-DS-WS-ChristmasisallaboutJesus
Zoro #
G109593110
UPC #
705675611413
Country of Origin
United States

Dimensions

Height
24 in
Thickness
0.1 in
Width
0.04 in
Length
24 in

Details

Sign Mounting Style
Yard Stakes
Double-Sided
Yes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Single or Double Sided
Double Sided
Stake Included
Has Stakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.