Christmas Sale, 48 Inch, Banner
- Mfr # B-120-30363
- Zoro # G315332459
Key Features
Specifications
Details
- MFR #
- B-120-30363
- Zoro #
- G315332459
- UPC #
- 197560339517
- Country of Origin
- United States
- Sign Material
- Banner
Dimensions
- Width
- 48 in
- Height
- 120 in
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We've got a wide range of American-made Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
- • BANNER SIZE: 48" X 120".
- • Indoor/Outdoor Use - Our Banners are durable, made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use.
- • Quick & Easy Mount - This Banner comes with Grommets to make it easy to hang and start advertising in minutes.
- • Crisp, Clear Image - Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers.
- • Proudly Made In The USA - Buy with confidence from an American owned and operated company! SignMission Banners are produced in our state-of-the-art facility in West Palm Beach, Florida, proudly made in the U.S.A.!.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.