
Christmas Time Is Better With Wine Corrugated Circle Yard Sign
Mfr # C-16-CIR-DS-WS-Christmastimeisbetterwit
Zoro # G509593154
product price:Â $24.99
/eaKey Features
Thickness
0.1 in
Height
16 in
Width
0.04 in
Length
16 in
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-16-CIR-DS-WS-Christmastimeisbetterwit
Zoro #
G509593154
UPC #
705675613066
Country of Origin
United States
Dimensions
Thickness
0.1 in
Height
16 in
Width
0.04 in
Length
16 in
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.