Christmas Time Is Better With Wine Corrugated Circle Yard Sign

  • Mfr # C-16-CIR-WS-Christmas time is better wit

  • Zoro # G309593224


product price: $19.99
/ea

Key Features

Width
0.04 in
Height
16 in
Length
16 in
Sign Material
Corrugated Plastic
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-16-CIR-WS-Christmas time is better wit
Zoro #
G309593224
UPC #
705675618061
Country of Origin
United States

Dimensions

Width
0.04 in
Height
16 in
Length
16 in
Thickness
0.1 in

Details

Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Single or Double Sided
Single Sided
Stake Included
Has Stakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.