Christmas Time Is Better With Wine Corrugated Circle Yard Sign

  • Mfr # C-36-CIR-DS-WS-Christmastimeisbetterwith

  • Zoro # G109593103


product price:  $43.19
/ea

Key Features

Sign Mounting Style
Yard Stakes
Length
36 in
Sign Material
Corrugated Plastic
Double-Sided
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-36-CIR-DS-WS-Christmastimeisbetterwith
Zoro #
G109593103
UPC #
705675609748
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.1 in
Height
36 in
Width
0.04 in

Details

Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
Yes
UV Resistant
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.