
Christmas Wreaths Circle Rigid Plastic Sign
Mfr # P-8-CIR-Christmas Wreaths
Zoro # G609593115
product price:Â $7.99
/eaKey Features
Length
8 in
Height
8 in
Sign Mounting Style
Mounting Holes
Sign Material
Plastic
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-8-CIR-Christmas Wreaths
Zoro #
G609593115
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Height
8 in
Thickness
0.1 in
Width
0.01 in
Details
Sign Mounting Style
Mounting Holes
Sign Material
Plastic
Double-Sided
No
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.