Shop SIGNMISSION

Church Parking Only Heavy-Gauge Aluminum Architectural Sign

  • Mfr # A-DES-RW-1818-9989

  • Zoro # G309586851


product price:  $37.69
/ea

Key Features

Height
18"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-RW-1818-9989
Zoro #
G309586851
UPC #
196617181260
Country of Origin
United States

Dimensions

Height
18"
Thickness
0.1 in
Length
18 in

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.