CINNAMON BREAD BANNER SIGN fresh baked bakery still warm homemade

  • Mfr # B-120 Cinnamon Bread

  • Zoro # G809660112


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Vinyl
Sign Mounting Style
Mounting Holes
Double-Sided
No
Height
120"
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-120 Cinnamon Bread
Zoro #
G809660112
UPC #
718088519061
Country of Origin
United States

Dimensions

Height
120"
Length
48"
Size
48 in x 120 in
Thickness
0.1 in
Width
0.01 in

Details

Sign Material
Vinyl
Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes

Description

This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.