
Coffee 2 Arrow Decal Funny Home Decor 24in Wide
Mfr # D-A-8-999907
Zoro # G109671382
product price: $14.69
/eaKey Features
Height
24"
Thickness
0.1 in
Length
8"
Double-Sided
No
Sign Mounting Style
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-A-8-999907
Zoro #
G109671382
UPC #
807330565977
Country of Origin
United States
Dimensions
Height
24"
Thickness
0.1 in
Length
8"
Size
8 in x 24 in
Details
Item
Decal
Double-Sided
No
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.