
Cold Beer To Go Arrow Decal Funny Home Decor 24in Wide
Mfr # D-A-8-999906
Zoro # G209671411
product price:Â $14.69
/eaKey Features
Size
8 in x 24 in
Length
8"
UV Resistant
Yes
Height
24"
Sign Mounting Style
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-A-8-999906
Zoro #
G209671411
UPC #
807330565960
Country of Origin
United States
Dimensions
Size
8 in x 24 in
Length
8"
Height
24"
Thickness
0.1 in
Details
Item
Decal
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.