Construction Area Shield Sign Danger! Un, 12 Inch X 12 Inch, Plastic Sign

  • Mfr # SHI-P-12-373

  • Zoro # G515364267


product price:  $8.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-12-373
Zoro #
G515364267
UPC #
198821756579
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Plastic Sign

Description

Ensure Workplace Safety with the "Construction Area" Shield Sign Keep unauthorized personnel away from hazardous areas with this Shield Sign that states, "Danger! Unauthorized Personnel Keep Out." Ideal for construction sites, warehouses, or restricted zones, this sign provides clear warnings to enhance safety and minimize risks. Rugged and Weatherproof Design Constructed from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign is resistant to rust and wear. Its fade-resistant inks and scratch-resistant UV coating maintain visibility and legibility in tough conditions. Pre-cut holes allow for secure and easy mounting on gates, fences, or walls. Bold Messaging for Maximum Impact The bold text and polished design ensure the sign is noticed and respected, helping to enforce safety protocols and compliance on work sites. Built to last, it's a trusted tool for maintaining workplace safety.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.