
Contractor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Misc - Contractor Parking Only
Mfr # A-1218 Misc - Contractor Parking Only
Zoro # G309580958
product price:Â $22.65
/eaKey Features
Width
1 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1218 Misc - Contractor Parking Only
Zoro #
G309580958
UPC #
670541442609
Country of Origin
United States
Dimensions
Width
1 in
Height
12 in
Thickness
0.1 in
Length
18 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
1.31 lb
Double-Sided
No
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.