Cornhole Arrow Decal Funny Home Decor 18in Wide
- Mfr # D-A-999902
- Zoro # G809670975
product price:Â
$
8.99
/ea
Key Features
Height
18"
Sign Mounting Style
Self Adhesive
Double-Sided
No
Length
6"
Size
6 in x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-A-999902
- Zoro #
- G809670975
- UPC #
- 807330570605
- Country of Origin
- United States
Dimensions
- Height
- 18"
- Length
- 6"
- Size
- 6 in x 18 in
- Thickness
- 0.1 in
Details
- Item
- Decal
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
- UV Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.