
Corrugated Plastic Sign With Stakes 16in Circular-Its A Girl
Mfr # C-16-CIR-WS-Its a Girl
Zoro # G209701606
product price: $19.99
/eaKey Features
Length
16 in
Thickness
0.1 in
Sign Material
Corrugated Plastic
Double-Sided
No
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-16-CIR-WS-Its a Girl
Zoro #
G209701606
UPC #
705675617682
Country of Origin
United States
Dimensions
Length
16 in
Thickness
0.1 in
Width
0.04 in
Height
16 in
Size
16"
Details
Sign Material
Corrugated Plastic
Double-Sided
No
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Stake Included
Has Stakes
Single or Double Sided
Single Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.