Corrugated Plastic Sign With Stakes 16in Circular-Poop Happens Just Not
- Mfr # C-16-CIR-WS-Poop Happens
- Zoro # G309701674
product price:Â
$
19.99
/ea
Key Features
Sign Material
Corrugated Plastic
Thickness
0.1 in
Double-Sided
No
Length
16 in
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-16-CIR-WS-Poop Happens
- Zoro #
- G309701674
- UPC #
- 705675617187
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Length
- 16 in
- Height
- 16 in
- Width
- 0.04 in
- Size
- 16"
Details
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Mounting Style
- Yard Stakes
- Stake Included
- Has Stakes
- Single or Double Sided
- Single Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.