Corrugated Plastic Sign With Stakes 16in Circular-Sleigh Rides

  • Mfr # C-16-CIR-WS-Sleigh Rides

  • Zoro # G609701671


product price:  $20.99
/ea

Key Features

UV Resistant
Yes
Thickness
0.1 in
Length
16 in
Double-Sided
No
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-16-CIR-WS-Sleigh Rides
Zoro #
G609701671
UPC #
705675617026
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
16 in
Height
16 in
Width
0.04 in
Size
16"

Details

UV Resistant
Yes
Double-Sided
No
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Single or Double Sided
Single Sided
Stake Included
Has Stakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.