Corrugated Plastic Sign With Stakes 24in Circular-Baby Its Cold Outside

  • Mfr # C-24-CIR-WS-Baby its cold outside

  • Zoro # G109701744


product price:  $24.99
/ea

Key Features

Length
24 in
Thickness
0.1 in
Height
24 in
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-24-CIR-WS-Baby its cold outside
Zoro #
G109701744
UPC #
705675616685
Country of Origin
United States

Dimensions

Length
24 in
Thickness
0.1 in
Height
24 in
Width
0.04 in
Size
24"

Details

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Sign Material
Corrugated Plastic
Stake Included
Has Stakes
Single or Double Sided
Single Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.