Shop SIGNMISSION
See all product information
Create Account
Corrugated Plastic Sign With Stakes 24in Circular-Christmas Is All About Jesus
- Mfr # C-24-CIR-WS-Christmas is all about Jesus
- Zoro # G709701533
product price:Â
$
24.99
/ea
Key Features
Double-Sided
No
Length
24 in
Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-WS-Christmas is all about Jesus
- Zoro #
- G709701533
- UPC #
- 705675616418
- Country of Origin
- United States
- Double-Sided
- No
- Sign Material
- Corrugated Plastic
- UV Resistant
- Yes
- Sign Mounting Style
- Yard Stakes
- Stake Included
- Has Stakes
- Single or Double Sided
- Single Sided
Dimensions
- Length
- 24 in
- Thickness
- 0.1 in
- Height
- 24 in
- Width
- 0.04 in
- Size
- 24"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.