
Corrugated Plastic Sign With Stakes 24in Circular-Its A Girl
Mfr # C-24-CIR-WS-Its a Girl
Zoro # G709701595
product price: $24.99
/eaKey Features
Width
0.04 in
Sign Mounting Style
Yard Stakes
Height
24 in
Length
24 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-24-CIR-WS-Its a Girl
Zoro #
G709701595
UPC #
705675616029
Country of Origin
United States
Dimensions
Width
0.04 in
Height
24 in
Length
24 in
Thickness
0.1 in
Size
24"
Details
Sign Mounting Style
Yard Stakes
Double-Sided
No
Sign Material
Corrugated Plastic
UV Resistant
Yes
Stake Included
Has Stakes
Single or Double Sided
Single Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.