
Corrugated Plastic Sign With Stakes 36in Circular-Babys First Christmas
Mfr # C-36-CIR-WS-Babys first Christmas
Zoro # G509701696
product price: $30.79
/eaKey Features
Length
36 in
Sign Material
Corrugated Plastic
Height
36 in
Width
0.04 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-36-CIR-WS-Babys first Christmas
Zoro #
G509701696
UPC #
705675615015
Country of Origin
United States
Dimensions
Length
36 in
Height
36 in
Width
0.04 in
Thickness
0.1 in
Size
36"
Details
Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Stake Included
Has Stakes
Single or Double Sided
Single Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.