Corrugated Plastic Sign With Stakes 36in Circular-Candy Cane Cutie

  • Mfr # C-36-CIR-WS-Candy Cane Cutie

  • Zoro # G709701571


product price:  $32.99
/ea

Key Features

Length
36 in
Thickness
0.1 in
Double-Sided
No
UV Resistant
Yes
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-36-CIR-WS-Candy Cane Cutie
Zoro #
G709701571
UPC #
705675614834
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.1 in
Width
0.04 in
Height
36 in
Size
36"

Details

Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Stake Included
Has Stakes
Single or Double Sided
Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.