
Corrugated Plastic Sign With Stakes 36in Circular-Christmas Is All About Jesus
Mfr # C-36-CIR-WS-Christmas is all about Jesus
Zoro # G209701736
product price:Â $32.99
/eaKey Features
UV Resistant
Yes
Width
0.04 in
Height
36 in
Double-Sided
No
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-36-CIR-WS-Christmas is all about Jesus
Zoro #
G209701736
UPC #
705675614759
Country of Origin
United States
Dimensions
Width
0.04 in
Height
36 in
Thickness
0.1 in
Length
36 in
Size
36"
Details
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Single or Double Sided
Single Sided
Stake Included
Has Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.