Corrugated Plastic Sign With Stakes 36in Circular-Farm Fresh Trees

  • Mfr # C-36-CIR-WS-Farm Fresh Trees

  • Zoro # G309701650


product price:  $32.99
/ea

Key Features

Height
36 in
Sign Material
Corrugated Plastic
Width
0.04 in
Double-Sided
No
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-36-CIR-WS-Farm Fresh Trees
Zoro #
G309701650
UPC #
705675614599
Country of Origin
United States

Dimensions

Height
36 in
Width
0.04 in
Thickness
0.1 in
Length
36 in
Size
36"

Details

Sign Material
Corrugated Plastic
Double-Sided
No
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Single or Double Sided
Single Sided
Stake Included
Has Stakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.