Corrugated Plastic Sign With Stakes 36in Circular-Grateful Thankful Blessed

  • Mfr # C-36-CIR-WS-Grateful thankful blessed

  • Zoro # G609701572


product price: $32.99
/ea

Key Features

Sign Material
Corrugated Plastic
Length
36 in
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-36-CIR-WS-Grateful thankful blessed
Zoro #
G609701572
UPC #
705675614506
Country of Origin
United States

Dimensions

Length
36 in
Height
36 in
Width
0.04 in
Thickness
0.1 in
Size
36"

Details

Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Single or Double Sided
Single Sided
Stake Included
Has Stakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.